FESTO

FESTO Vacuum valve MHA1-2X2/2G-1,5-3-3-3 562051

  • ERIKS:12265364
  • Manufacturer:4052568208905
Image 1
Save to list

€126.93/ pieceexcl. VAT

€153.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA1
Flow rate at 6 Bar
30 l/min
Port Size
QS-3 mm
Operating pressure
from 0 to 1.5 bar
Operation
Electrical
Function
2x2/2 closed, monostable
Construction size
1.5
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
PPA reinforced
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]