




€84.91/ pieceexcl. VAT
€102.74incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPEV |
Model | Vacuum pressure switch |
Adjustment range | from -0.8 to -0.2 |
Adjustment range pressure unit | bar |
Max. pressure | -1 bar |
Size process connection | M5 |
Housing material | POM |
Switching function | Change-over |
Supply voltage | 10-30 V |
Electrical connection | Plug, M8x1, 4-pin |
Level of protection (IP value) | IP65 |
Display | Yes |
Ambient temperature | from 0 to 60 °C |
€82.61/ pieceexcl. VAT
€99.96incl. VAT
Estimated delivery date - 30/10/2026