FESTO

FESTO Vacuum switch VPEV-1/8 150261

  • ERIKS:23210309
  • Manufacturer:4052568116460
Image 1
Image 2
Image 1
Image 2
Save to list

€150.78/ pieceexcl. VAT

€182.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VPEV
Model
Vacuum pressure switch
Adjustment range
from -0.95 to -0.2
Adjustment range pressure unit
bar
Max. pressure
1.6 bar
Size process connection
1/8" (4)
Housing material
Aluminium alloy
Switching function
Change-over
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP65
Display
Yes
Ambient temperature
from -20 to 80 °C
Alternatives

€140.32/ pieceexcl. VAT

€169.79incl. VAT

1 In stock - Estimated delivery date 05/11/2026