FESTO

FESTO Vacuum suction cup ESV-80-BU 191067

  • ERIKS:11637674
  • Manufacturer:4052568079116
Image 1
Save to list

€90.99/ pieceexcl. VAT

€110.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
PUR
Diameter
80 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Blue
Connection position
Top
Operating temperature
from -20 to 60 °C
Shore hardness
60 +/- 5
Weight
39 g