FESTO

FESTO Vacuum suction cup ESV-60-SU 191000

  • ERIKS:11637615
  • Manufacturer:4052568043278
Image 1
Save to list

€26.75/ pieceexcl. VAT

€32.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
PUR
Diameter
60 mm
Suction cup shape
Round flat
Colour
Blue
Connection position
Top
Operating temperature
from -20 to 60 °C
Shore hardness
60 +/- 5
Weight
22 g