

€22.72/ pieceexcl. VAT
€27.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | Vulkollan® |
Diameter | 60 mm |
Suction cup shape | Round deep |
Colour | Red / Brown |
Type of fastening | Via vacuum port |
Operating temperature | from -10 to 80 °C |
Operating pressure | from -0.95 to 0 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 72 +/- 5 |
Weight | 10.7 g |