

€10.29/ pieceexcl. VAT
€12.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | NBR |
Diameter | 50 mm |
Suction cup shape | Round flat |
Colour | Black |
Connection position | Top |
Operating temperature | from -10 to 70 °C |
Shore hardness | 60 +/- 5 |
Weight | 11.2 g |