FESTO

FESTO Vacuum suction cup ESV-50-EN 191035

  • ERIKS:11637646
  • Manufacturer:4052568043421
Image 1
Save to list

€13.28/ pieceexcl. VAT

€16.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
NBR
Diameter
50 mm
Suction cup shape
Round, extra deep
Colour
Black
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
60 +/- 5
Weight
12.6 g
Alternatives
Product Image

FESTO Suction cup VAS-55-1/4-NBR 36144

  • Eriks:23209755
  • Manufacturer:36144

€10.42/ pieceexcl. VAT

€12.61incl. VAT

1 In stock - Estimated delivery date 09/11/2026