FESTO

FESTO Vacuum suction cup ESV-40-SNA 190993

  • ERIKS:11637608
  • Manufacturer:4052568043216
Image 1
Save to list

€14.85/ pieceexcl. VAT

€17.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
BR
Diameter
40 mm
Suction cup shape
Round flat
Colour
Black / White dot
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
50 +/- 5
Weight
7.4 g