FESTO

FESTO Vacuum suction cup ESV-40-CN 191075

  • ERIKS:11637680
  • Manufacturer:4052568043643
Image 1
Save to list

€24.94/ pieceexcl. VAT

€30.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
NBR
Diameter
40 mm
Suction cup shape
Round, bellows, 3.5 convolutions
Colour
Black
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
50 +/- 5
Weight
13 g