FESTO

FESTO Vacuum suction cup ESV-40-BN 191060

  • ERIKS:11637667
  • Manufacturer:4052568043544
Image 1
Save to list

€11.98/ pieceexcl. VAT

€14.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
NBR
Diameter
40 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Black
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
50 +/- 5
Weight
9.8 g