

€9.10/ pieceexcl. VAT
€11.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | VMQ/Silicone |
Diameter | 30 mm |
Suction cup shape | Round flat |
Colour | Transparent |
Connection position | Top |
Operating temperature | from -30 to 180 °C |
Shore hardness | 50 +/- 5 |
Weight | 2.7 g |