FESTO

FESTO Vacuum suction cup ESV-30-SNA 190988

  • ERIKS:11637603
  • Manufacturer:4052568043179
Image 1
Save to list

€12.18/ pieceexcl. VAT

€14.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
BR
Diameter
30 mm
Suction cup shape
Round flat
Colour
Black / White dot
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
50 +/- 5
Weight
2.7 g