FESTO

FESTO Vacuum suction cup ESV-30-ES 191029

  • ERIKS:11637640
  • Manufacturer:4052568043377
Image 1
Save to list

€10.56/ pieceexcl. VAT

€12.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
VMQ/Silicone
Diameter
30 mm
Suction cup shape
Round, extra deep
Colour
Transparent
Connection position
Top
Operating temperature
from -30 to 180 °C
Shore hardness
50 +/- 5
Weight
2.9 g