FESTO

FESTO Vacuum suction cup ESV-200-SS 191017

  • ERIKS:11637632
  • Manufacturer:4052568150433
Image 1
Save to list

€199.66/ pieceexcl. VAT

€241.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
VMQ/Silicone
Diameter
200 mm
Suction cup shape
Round flat
Colour
Transparent
Connection position
Top
Operating temperature
from -30 to 180 °C
Shore hardness
50 +/- 5
Weight
840 g