FESTO

FESTO Vacuum suction cup ESV-200-SN 191015

  • ERIKS:11637630
  • Manufacturer:4052568150419
Image 1
Save to list

€103.18/ pieceexcl. VAT

€124.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
NBR
Diameter
200 mm
Suction cup shape
Round flat
Colour
Black
Connection position
Top
Operating temperature
from -10 to 70 °C
Shore hardness
50 +/- 5
Weight
840 g