

€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | BR |
Diameter | 20 mm |
Suction cup shape | Round flat |
Colour | Black / White dot |
Connection position | Top |
Operating temperature | from -10 to 70 °C |
Shore hardness | 50 +/- 5 |
Weight | 1.6 g |