FESTO

FESTO Vacuum suction cup ESV-20-CS 191072

  • ERIKS:11637677
  • Manufacturer:4052568043612
Image 1
Save to list

€22.18/ pieceexcl. VAT

€26.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESV
Material
VMQ/Silicone
Diameter
20 mm
Suction cup shape
Round, bellows, 3.5 convolutions
Colour
Transparent
Connection position
Top
Operating temperature
from -30 to 180 °C
Shore hardness
50 +/- 5
Weight
2.1 g