

€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | NBR |
Diameter | 20 mm |
Suction cup shape | Round, bellows 1.5 convolutions |
Colour | Black |
Connection position | Top |
Operating temperature | from -10 to 70 °C |
Shore hardness | 50 +/- 5 |
Weight | 1.9 g |