FESTO

FESTO Vacuum generator VN-20-H-T6-PQ4-VA5-RO2 526145

  • ERIKS:11645014
  • Manufacturer:4052568162313
Image 1
Save to list

€121.78/ pieceexcl. VAT

€147.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
2 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
24
Connection, air supply
QS-10
Connection vacuum
G1/4
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
92 %
Material housing
POM-reinforced
Weight
189 g