FESTO

FESTO Vacuum generator VN-14-H-T4-PQ2-VQ3-RQ3 193482

  • ERIKS:11638398
  • Manufacturer:4052568079864
Image 1
Save to list

€31.55/ pieceexcl. VAT

€38.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
1.4 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
18
Connection, air supply
QS-6
Connection vacuum
QS-8
Connection air exhaust(s)
QS-8
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
88 %
Material housing
POM-reinforced
Weight
27 g