FESTO

FESTO Vacuum generator VN-14-H-T4-PI4-VI5-RI5 193502

  • ERIKS:11638407
  • Manufacturer:4052568079932
Image 1
Save to list

€31.55/ pieceexcl. VAT

€38.18incl. VAT

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
1.4 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
18
Connection, air supply
G1/8
Connection vacuum
G1/4
Connection air exhaust(s)
G1/4
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
88 %
Material housing
POM-reinforced
Weight
36 g