FESTO

FESTO Vacuum generator VN-10-L-T4-PQ2-VA5-RQ3 526163

  • ERIKS:11645022
  • Manufacturer:4052568083724
Image 1
Save to list

€34.13/ pieceexcl. VAT

€41.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.95 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
18
Connection, air supply
QS-6
Connection vacuum
G1/4
Connection air exhaust(s)
QS-8
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
33 g