FESTO

FESTO Vacuum generator VN-10-L-T3-PI4-VI4-RO1 193592

  • ERIKS:11638452
  • Manufacturer:4052568080365
Image 1
Save to list

€33.14/ pieceexcl. VAT

€40.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.95 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
14
Connection, air supply
G1/8
Connection vacuum
G1/8
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
24 g