FESTO

FESTO Vacuum generator VN-10-H-T4-PQ2-VQ2-O2-P 536805

  • ERIKS:11647880
  • Manufacturer:4052568171933
Image 1
Save to list

€121.78/ pieceexcl. VAT

€147.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.95 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
16
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Degree of protection (IP)
40
Ambient temperature
from 0 to 50 °C
Pressure range
from -1 to 0 bar
Max. vacuum
93 %
Material housing
POM-reinforced
Weight
36 g