

€33.14/ pieceexcl. VAT
€40.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VN |
Nominal size Laval nozzle | 0.95 mm |
Ejector characteristic | High vacuum / standard |
Execution | T-shape |
Size | 14 |
Connection, air supply | QS-6 |
Connection vacuum | QS-6 |
Connection air exhaust(s) | Open silencer |
Design silencer | Open |
Operating pressure | from 1 to 8 bar |
Ambient temperature | from 0 to 60 °C |
Max. vacuum | 89 % |
Material housing | POM-reinforced |
Weight | 24 g |