FESTO

FESTO Vacuum generator VN-07-N-I3-PQ2-VQ2-A 532635

  • ERIKS:11646537
  • Manufacturer:4052568165260
Image 1
Save to list

€72.43/ pieceexcl. VAT

€87.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High suction rate / inline
Execution
Straight
Size
14.5
Connection, air supply
QS-6
Connection vacuum
QS-6
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
41 g