FESTO

FESTO Vacuum generator VN-07-M-T3-PQ2-VQ2-RO1 193541

  • ERIKS:23209551
  • Manufacturer:4052568080075
Image 1
Save to list

€32.00/ pieceexcl. VAT

€38.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High vacuum / inline
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
86 %
Material housing
POM-reinforced
Weight
24 g