FESTO

FESTO Vacuum generator VN-07-M-T2-PQ1-VQ1-RQ1 526107

  • ERIKS:11644998
  • Manufacturer:4052568083595
Image 1
Save to list

€27.10/ pieceexcl. VAT

€32.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High vacuum / inline
Execution
T-shape
Size
10
Connection, air supply
QS-4
Connection vacuum
QS-4
Connection air exhaust(s)
QS-4
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
86 %
Material housing
POM-reinforced
Weight
15 g