FESTO

FESTO Vacuum generator VN-07-L-T3-PQ2-VQ2-RO1-B 532631

  • ERIKS:11646533
  • Manufacturer:4052568165222
Image 1
Save to list

€130.40/ pieceexcl. VAT

€157.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Valve function
2/2
Design silencer
Open
Operating pressure
from 2 to 8 bar
Degree of protection (IP)
40
Ambient temperature
from 0 to 50 °C
Material housing
POM-reinforced
Weight
63 g