FESTO

FESTO Vacuum generator VN-07-L-T3-PQ2-VA4-RQ2 193600

  • ERIKS:11638455
  • Manufacturer:4052568080396
Image 1
Save to list

€32.43/ pieceexcl. VAT

€39.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
G1/8
Connection air exhaust(s)
QS-6
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
24 g