FESTO

FESTO Vacuum generator VN-05-N-T3-PQ2-VQ2-RQ2 193619

  • ERIKS:11638461
  • Manufacturer:4052568080457
Image 1
Save to list

€25.82/ pieceexcl. VAT

€31.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High suction rate / inline
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
QS-6
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
22 g