FESTO

FESTO Vacuum generator VN-05-L-T3-PQ2-VQ2-RO1-M 532619

  • ERIKS:11646522
  • Manufacturer:4052568165161
Image 1
Save to list

€87.04/ pieceexcl. VAT

€105.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Valve function
2/2
Design silencer
Open
Operating pressure
from 2 to 8 bar
Degree of protection (IP)
40
Ambient temperature
from 0 to 50 °C
Material housing
POM-reinforced
Weight
60 g