FESTO

FESTO Vacuum generator VN-05-L-T2-PI2-VI2-RO1 526118

  • ERIKS:11645007
  • Manufacturer:4052568083687
Image 1
Save to list

€30.53/ pieceexcl. VAT

€36.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High suction rate / standard
Execution
T-shape
Size
10
Connection, air supply
M5
Connection vacuum
M5
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Material housing
POM-reinforced
Weight
13 g