FESTO

FESTO Vacuum generator VN-05-H-T4-PQ2-VQ2-O1-P 536796

  • ERIKS:11647871
  • Manufacturer:4052568171841
Image 1
Save to list

€115.62/ pieceexcl. VAT

€139.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
16
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Degree of protection (IP)
40
Ambient temperature
from 0 to 50 °C
Pressure range
from -1 to 0 bar
Max. vacuum
92 %
Material housing
POM-reinforced
Weight
33 g