FESTO

FESTO Vacuum generator VN-05-H-T3-PQ2-VQ2-RO1-A 532620

  • ERIKS:11646523
  • Manufacturer:4052568086145
Image 1
Save to list

€55.36/ pieceexcl. VAT

€66.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High vacuum / standard
Execution
T-shape
Size
14
Connection, air supply
QS-6
Connection vacuum
QS-6
Connection air exhaust(s)
Open silencer
Design silencer
Open
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
92 %
Material housing
POM-reinforced
Weight
49 g