FESTO

FESTO Vacuum generator VADMI-95 162508

  • ERIKS:11632179
  • Manufacturer:4052568131302
Image 1
Save to list

€425.07/ pieceexcl. VAT

€514.33incl. VAT

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VADMI
Nominal size Laval nozzle
0.95 mm
Ejector characteristic
High vacuum
Size
18
Connection, air supply
G1/8
Connection vacuum
G1/8
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Closed
Filter fineness
<= 40 µm
Operating pressure
from 2 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 60 °C
Max. vacuum
85 %
Material housing
Aluminium alloy
Weight
240 g