FESTO

FESTO Vacuum generator VADMI-70-N 162527

  • ERIKS:11632197
  • Manufacturer:4052568131494
Image 1
Save to list

€809.07/ pieceexcl. VAT

€978.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VADMI
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High vacuum
Size
15
Connection, air supply
M5
Connection vacuum
G1/8
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Closed
Filter fineness
<= 40 µm
Operating pressure
from 1.5 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Pressure range
from 0 to 1 bar
Max. vacuum
85 %
Material housing
Aluminium alloy
Weight
180 g
Alternatives

€688.32/ pieceexcl. VAT

€832.87incl. VAT

Estimated delivery date - 13/11/2026