FESTO

FESTO Vacuum generator VADMI-45-P 162524

  • ERIKS:11632194
  • Manufacturer:4052568131463
Image 1
Save to list

€809.07/ pieceexcl. VAT

€978.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VADMI
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High vacuum
Size
10
Connection, air supply
M5
Connection vacuum
M5
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Closed
Filter fineness
<= 40 µm
Operating pressure
from 1.5 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Pressure range
from 0 to 1 bar
Max. vacuum
85 %
Material housing
Aluminium alloy
Weight
90 g
Alternatives

€489.71/ pieceexcl. VAT

€592.55incl. VAT

Estimated delivery date - 13/11/2026