FESTO

FESTO Vacuum generator VADM-70-N 162515

  • ERIKS:11632185
  • Manufacturer:4052568131371
Image 1
Save to list

€658.43/ pieceexcl. VAT

€796.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VADM
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High vacuum
Size
15
Connection, air supply
M5
Connection vacuum
G1/8
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Closed
Filter fineness
<= 40 µm
Operating pressure
from 1.5 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Pressure range
from 0 to 1 bar
Max. vacuum
85 %
Material housing
Aluminium alloy
Weight
145 g