

€277.18/ pieceexcl. VAT
€335.39incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VADM |
Nominal size Laval nozzle | 0.45 mm |
Ejector characteristic | High vacuum |
Size | 10 |
Connection, air supply | M5 |
Connection vacuum | M5 |
Connection air exhaust(s) | Integrated silencer |
Valve function | Closed |
Design silencer | Closed |
Filter fineness | <= 40 µm |
Operating pressure | from 1.5 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 60 °C |
Pressure range | from -1 to 0 bar |
Max. vacuum | 85 % |
Material housing | Aluminium alloy |
Weight | 60 g |
€87.04/ pieceexcl. VAT
€105.32incl. VAT
Estimated delivery date - 30/10/2026