FESTO

FESTO Vacuum generator VADM-300-P 162522

  • ERIKS:11632192
  • Manufacturer:4052568131449
Image 1
Save to list

€858.21/ pieceexcl. VAT

€1,038.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VADM
Nominal size Laval nozzle
3 mm
Ejector characteristic
High vacuum
Size
22
Connection, air supply
G1/4
Connection vacuum
G3/8
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Closed
Filter fineness
<= 40 µm
Operating pressure
from 2 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Pressure range
from 0 to 1 bar
Max. vacuum
85 %
Material housing
Aluminium alloy
Weight
350 g