

€536.45/ pieceexcl. VAT
€649.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAD-M-I |
Nominal size Laval nozzle | 0.7 mm |
Ejector characteristic | High vacuum |
Execution | T-shape |
Connection, air supply | M5 |
Connection vacuum | G1/8 |
Operating pressure | from 1.5 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 50 °C |
Max. vacuum | 90 % |
Material housing | Aluminium |
Weight | 0 g |