FESTO

FESTO Vacuum generator VAD-ME-I-1/8 35531

  • ERIKS:11628182
  • Manufacturer:4052568115784
Image 1
Save to list

€536.45/ pieceexcl. VAT

€649.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAD-M-I
Nominal size Laval nozzle
0.95 mm
Ejector characteristic
High vacuum
Execution
T-shape
Connection, air supply
G1/8
Connection vacuum
G1/8
Operating pressure
from 1.5 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Max. vacuum
90 %
Material housing
Aluminium
Weight
0 g