

€326.13/ pieceexcl. VAT
€394.62incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAD-M |
Nominal size Laval nozzle | 0.95 mm |
Ejector characteristic | High vacuum |
Execution | T-shape |
Connection, air supply | G1/8 |
Connection vacuum | G1/8 |
Operating pressure | from 1.5 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 40 °C |
Max. vacuum | 85 % |
Material housing | Aluminium |
Weight | 123 g |
€99.10/ pieceexcl. VAT
€119.91incl. VAT
Estimated delivery date - 30/10/2026