

€392.82/ pieceexcl. VAT
€475.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAD-M |
Nominal size Laval nozzle | 1.4 mm |
Ejector characteristic | High vacuum |
Execution | T-shape |
Connection, air supply | G1/8 |
Connection vacuum | G1/4 |
Operating pressure | from 1.5 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 40 °C |
Max. vacuum | 85 % |
Material housing | Aluminium |
Weight | 212 g |
€106.58/ pieceexcl. VAT
€128.96incl. VAT
Estimated delivery date - 10/11/2026