FESTO

FESTO Vacuum generator OVEM-14-H-B-GO-CE-N-2N 540014

  • ERIKS:12263089
  • Manufacturer:4052568178161
Image 1
Save to list

€821.87/ pieceexcl. VAT

€994.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OVEM
Nominal size Laval nozzle
1.4 mm
Ejector characteristic
High vacuum
Execution
Modular
Size
20
Connection, air supply
G1/4
Connection vacuum
G1/4
Connection air exhaust(s)
Integrated silencer
Valve function
Closed
Design silencer
Open
Filter fineness
40 µm
Operating pressure
from 2 to 8 bar
Degree of protection (IP)
65
Ambient temperature
from 0 to 50 °C
Pressure range
from -1 to 0 bar
Max. vacuum
93 %
Material housing
PA, glass-fiber reinforced
Weight
385 g