

€575.28/ pieceexcl. VAT
€696.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | OVEM |
Nominal size Laval nozzle | 0.7 mm |
Ejector characteristic | High vacuum |
Execution | Modular |
Size | 20 |
Connection, air supply | QS-8 |
Connection vacuum | QS-8 |
Connection air exhaust(s) | Integrated silencer |
Valve function | Open |
Design silencer | Open |
Filter fineness | 40 µm |
Operating pressure | from 2 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 50 °C |
Pressure range | from -1 to 0 bar |
Max. vacuum | 93 % |
Material housing | PA, glass-fiber reinforced |
Weight | 330 g |