FESTO

FESTO Vacuum generator OVEL-5-H-10-PQ-VQ4-UA-C-A-V1V-H3 8049049

  • ERIKS:14170646
  • Manufacturer:4052568295158
Image 1
Save to list

€149.65/ pieceexcl. VAT

€181.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OVEL
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High vacuum
Execution
T-shape
Size
10
Connection, air supply
Tubing O.D. 4mm
Connection vacuum
Tubing O.D. 4mm
Connection air exhaust(s)
Open silencer
Valve function
Closed
Design silencer
Open
Filter fineness
40 µm
Operating pressure
from 2 to 7 bar
Degree of protection (IP)
40
Ambient temperature
from 0 to 50 °C
Pressure range
from -1 to 1 bar
Max. vacuum
89 %
Material housing
PA, glass-fiber reinforced
Weight
72 g