

€183.55/ pieceexcl. VAT
€222.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | OVEL |
Nominal size Laval nozzle | 0.45 mm |
Ejector characteristic | High vacuum |
Execution | T-shape |
Size | 10 |
Connection, air supply | Tubing O.D. 4mm |
Connection vacuum | Tubing O.D. 4mm |
Connection air exhaust(s) | Open silencer |
Valve function | Closed |
Design silencer | Open |
Filter fineness | 40 µm |
Operating pressure | from 2 to 7 bar |
Degree of protection (IP) | 40 |
Ambient temperature | from 0 to 50 °C |
Pressure range | from -1 to 0 bar |
Max. vacuum | 89 % |
Material housing | PA, glass-fiber reinforced |
Weight | 75 g |